Beli cable duct pvc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PM Cable Duct PVC (Kabel Duct PVC)
    Mulai

    Rp22.900

    PM Cable Duct PVC (Kabel Duct PVC)
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  2. PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  3. PM Cable Duct (Kabel Duct)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Cable Duct (Kabel Duct)
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  4. NISO Cable Duct Curva (Kabel Duct Curva)
    Mulai

    Rp14.900

    NISO Cable Duct Curva (Kabel Duct Curva)
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
  5. NISO Cable Duct Slotted PMD Pro Series (Kabel Duct Berslot PMD Pro Series)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    NISO Cable Duct Slotted PMD Pro Series (Kabel Duct Berslot PMD Pro Series)
    atribut:
    • Color: Grey
    • Length (m): 1.7
    • Dimension (HxW) (mm): 45x45
  6. Lesso PVC Conduit Pipe
    Mulai

    Rp31.900

    Lesso PVC Conduit Pipe
    atribut:
    • Color: White
  7. TRUSCO Wiring Duct (Pelindung Kabel Lantai)
    Mulai

    Rp149.900

    TRUSCO Wiring Duct (Pelindung Kabel Lantai)
    Deskripsi:
    -Optimum for floor wiring work including wiring for telephones and various OA equipment.-Since its inclination is gentle, it does not become an obstacle to the passage of trolley and person.-To protect the wiring on the floor.
    atribut:
    • Applicable Cable: VVF1.6x2Cx2 stripes
    • Thickness: 13mm
    • WidthxLength: 60mmx1m
    • Internal Dimensions: 30mm
  8. Phoenix Contact Cable Duct (Kabel Duct)
    Mulai

    Rp6.199.900

    Phoenix Contact Cable Duct (Kabel Duct)
    atribut:
    • Country of Origin: DE (Germany)
  9. NISO Cable Duct PSD (Kabel Duct PSD)
    Mulai

    Rp29.900

    NISO Cable Duct PSD (Kabel Duct PSD)
    Deskripsi:
    Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnya
    atribut:
    • Material: PVC
  10. MASARU Cable Duct MK (Kabel Duct MK)
    Mulai

    Rp419.900

    MASARU Cable Duct MK (Kabel Duct MK)
    Deskripsi:
    -Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
  11. NISO Cable Duct PSD 2.9 Meter (Kabel Duct PSD 2.9 Meter)
    Mulai

    Rp34.900

    NISO Cable Duct PSD 2.9 Meter (Kabel Duct PSD 2.9 Meter)
    Deskripsi:
    Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnya
    atribut:
    • Length (m): 2.9
    • Material: PVC
    • Flammability Rating: FV-0; FH-1
  12. Legrand Cable Duct Fully Assembled (Kabel Duct Fully Assembled)
    Mulai

    Rp5.099.900

    Legrand Cable Duct Fully Assembled (Kabel Duct Fully Assembled)
    atribut:
    • Impact Protection (IK): IK07
    • Material Quality: Polyvinyl chloride (PVC)
    • IP Protection: IP40
    • Operating/Setting Temperature (°C): -5-60
    • Color: White
    • Storage Temperature (°C): -25-60
    • Depth (mm): 50
    • Halogen Free: No
    • Surface Protection: Untreated
  13. THOMAS BETTS Cable Duct (Kabel Duct)
    Mulai

    Rp499.900

    THOMAS BETTS Cable Duct (Kabel Duct)
    Deskripsi:
    These wiring ducts screw-mount onto flat surfaces to provide a more secure, stable installation than adhesive-backed wiring ducts. They use separate, removable covers that snap on to seal the conductors inside. Wiring ducts route and organize small runs of wire and cable in tight spaces like electrical enclosures.
    atribut:
    • UNSPSC: 39121207
    • Length (inch): 72
    • Material: PVC
  14. Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    Mulai

    Rp419.900

    Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
  15. TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)
    atribut:
    • Material (mm): Iron Plate 0.6
    • Material: Plat Besi 0.6mm
  16. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
Daftar Harga cable duct pvc Terbaru October 2026
PM Cable Duct PVC (Kabel Duct PVC)Rp22.900
PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)Rp30.900
PM Cable Duct (Kabel Duct)Rp15.900
PITHON Cable Duct PVC without Slot (Kabel Duct PVC Tanpa Slot)Rp34.900
NISO Cable Duct Curva (Kabel Duct Curva)Rp14.900
NISO Cable Duct Slotted PMD Pro Series (Kabel Duct Berslot PMD Pro Series)Rp41.900
MASARU Cable Duct MKRp169.900
Lesso PVC Conduit PipeRp31.900
TRUSCO Wiring Duct (Pelindung Kabel Lantai)Rp149.900
Phoenix Contact Cable Duct (Kabel Duct)Rp6.199.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)

Halaman Terkait